- Cables
- 340 lb Working Load Limit
| Coating | Galvanized Zinc |
| Packing Type | Reel |
| Diameter | 1/8 in |
| No. of Wires Per Strand | 7 |
| Length | 500 ft |
| Type | Solid Braided Rope |
| No. of Strands | 7 |
| Cooper Family | CAM039 - Cable/Wire Rope |
| Working Load Limit | 340 lb |
| Material | Steel |
| Weight | 6525.0 LB |
| EAN or UPC | 20418100284 |

