- Cables
- 840 lb Working Load Limit
| Diameter | 3/16 in |
| Packing Type | Reel |
| Type | Solid Braided Rope |
| No. of Wires Per Strand | 19 |
| No. of Strands | 7 |
| Cooper Family | CAM039 - Cable/Wire Rope |
| Length | 250 ft |
| Material | Steel |
| Coating | Vinyl |
| Working Load Limit | 840 lb |
| Weight | 35.0 LB |
| EAN or UPC | 20418100314 |

