- Cables
- 1,400 lb Working Load Limit
| Type | Solid Braided Rope |
| Material | Steel |
| Coating | Galvanized Zinc |
| Length | 250 ft |
| No. of Strands | 7 |
| Diameter | 1/4 in |
| Packing Type | Reel |
| No. of Wires Per Strand | 19 |
| Working Load Limit | 1400 lb |
| Cooper Family | CAM039 - Cable/Wire Rope |
| Weight | 6.725 LB |
| EAN or UPC | 20418100321 |

