- Cables
- 1,400 lb Working Load Limit
| Cooper Family | CAM039 - Cable/Wire Rope |
| Material | Steel |
| Packing Type | Reel |
| Working Load Limit | 1400 lb |
| No. of Wires Per Strand | 19 |
| Length | 200 ft |
| Diameter | 1/4 in |
| Type | Solid Braided Rope |
| Coating | Vinyl |
| No. of Strands | 7 |
| Weight | 5060.0 LB |
| EAN or UPC | 20418100338 |

