- Hi-Viz® Linear Measuring Tape
- 100 ft Long x 1/2" Wide
features
- Lightweight high impact ABS case
- Durable 1/2" (3 mm) wide fiberglass tape is encapsulated in flexible plastic
- Non-conductive material with easy-to-read black and red markings on yellow background
- Lightweight high impact ABS winding drum provides smooth tape recovery
- Hi-Viz® orange case
| Type | Single Side Tape |
| Blade Material | Fiberglass |
| Blade Finish | Plastic |
| End Type | Hook w/Ring |
| No. of Scales | 1 |
| Increment @ Scale | 1/8 in @ 1 ft |
| Cooper Family | LUF013 - Fiberglass Long Tapes |
| Length | 100 ft |
| Weight | 1.237 LB |
| EAN or UPC | 37103453563 |

