- 776-G Series Eye Nut
- 1 1/4" Outer Size
| Thread Size | 5/16 in (UNC) |
| Inner Length | 1.06 in |
| Eye Outer Size | 1 1/4 in |
| Maximum Load @ Angle | 210 lb @ 45 °, 295 lb @ 30 °, 465 lb @ 15 °, 850 lb @ 0 ° |
| Eye Size | 1A |
| Material | Forged Carbon Steel |
| Inner Width [Min] | 19/32 in |
| Inner Width [Max] | 3/4 in |
| Bail Size | 1/4 in |
| Overall Length | 1.65625 in |
| Cooper Family | CAM011 - Fittings |
| Thread Lead | 11/32 in |
| Weight | 0.08 LB |
| EAN or UPC | 20418100413 |

