- 776-G Series Eye Nut
- 1 5/8" Outer Size
| Inner Length | 1.27 in |
| Material | Forged Carbon Steel |
| Overall Length | 2.04688 in |
| Bail Size | 5/16 in |
| Thread Lead | 15/32 in |
| Thread Size | 3/8 in (UNC) |
| Eye Outer Size | 1 5/8 in |
| Eye Size | 2 |
| Maximum Load @ Angle | 310 lb @ 45 °, 435 lb @ 30 °, 685 lb @ 15 °, 1250 lb @ 0 ° |
| Inner Width [Min] | 3/4 in |
| Inner Width [Max] | 1 in |
| Cooper Family | CAM011 - Fittings |
| Weight | 0.2 LB |
| EAN or UPC | 20418100420 |

