- 776-G Series Eye Nut
- 2" Outer Size
| Overall Length | 2.46875 in |
| Thread Lead | 19/32 in |
| Inner Width [Max] | 1 1/4 in |
| Eye Size | 3A |
| Inner Length | 1 1/2 in |
| Maximum Load @ Angle | 560 lb @ 45 °, 785 lb @ 30 °, 1235 lb @ 15 °, 2250 lb @ 0 ° |
| Thread Size | 1/2 in (UNC) |
| Bail Size | 3/8 in |
| Material | Forged Carbon Steel |
| Inner Width [Min] | 1 in |
| Eye Outer Size | 2 in |
| Cooper Family | CAM011 - Fittings |
| Weight | 0.28 LB |
| EAN or UPC | 20418100444 |

