- 776-G Series Eye Nut
- 3 1/2" Outer Size
| Maximum Load @ Angle | 1800 lb @ 45 °, 2520 lb @ 30 °, 3960 lb @ 15 °, 7200 lb @ 0 ° |
| Overall Length | 4.3125 in |
| Eye Outer Size | 3 1/2 in |
| Cooper Family | CAM011 - Fittings |
| Inner Length | 2.56 in |
| Eye Size | 6 |
| Inner Width [Max] | 2 in |
| Material | Forged Carbon Steel |
| Bail Size | 3/4 in |
| Inner Width [Min] | 1 5/8 in |
| Thread Size | 7/8 in (UNC) |
| Thread Lead | 1 in |
| Weight | 1.53 LB |
| EAN or UPC | 20418100475 |

