- 20-S Pad Eyes
- 2 5/8" Outer Size
| Finish | Self Colored |
| Cooper Family | CAM011 - Fittings |
| Material | Forged Steel C1038 |
| Base Height | 15/16 in |
| Eye Inner Dia. | 1 1/4 in |
| Bail Size | 11/16 in |
| Eye Size | 5 in |
| Eye Outer Size | 2 5/8 in |
| Mounting | Weld |
| Weight | 0.93 LB |
| EAN or UPC | 20418100727 |

