- 1m (3') Hardwood Graduated Inches to 1/8ths
features
- Other side upper edge only is graduated inches to 1/8ths
- High quality, hardwood meter stick
- Used in schools and laboratories where metric measurements are required
- One side has large markings on both edges, centimeters to millimeters
| Thickness | 6.35 mm |
| Inch/Metric | Metric |
| Length | 1.000 m |
| Trade Mark | Lufkin® |
| Weight | 3.75 LB |

