Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cooper Tool7122

7122

Hardwood Yardsticks
Item #103377074
  • Graduated to 1/8ths and Fractions of Yards
Cooper Tool7122
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Graduated to 1/8ths and Fractions of Yards

features

  • Brass endcaps prevent wear
  • Bold markings embedded in the wood
  • Marked on both sides reading from same end
  • Graduated in inches to 1/8ths one side, lower edge
  • Other side graduated on both edges in fractions of yards, 1/16, 1/8, 1/4, 3/8, 1/2, 5/8, 3/4, 7/8
  • One-piece, selected hard maple, smooth and well finished rule
Length 36 in
Inch/Metric Inch
Trade Mark Lufkin®
Weight 3.14 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison