- 48" Wooden Market to 1/8ths and 1/16ths
features
- Used extensively in shop, factory and textile industry as a bench rule
- One-piece, selected hard maple, properly seasoned, smooth and well finished rule with clear protective coating
- Hole in end for hanging
- Bold markings embedded in the wood
- Large graduations mark both sides and edges.
- One side marked inches to 1/8ths
- Other side marked inches to 1/16ths
- Measurements start at opposite ends
| Trade Mark | Lufkin® |
| Inch/Metric | Inch |
| Length | 48 in |
| Width | 1 1/2 in |
| Weight | 6.2 LB |

