- 144" Brass Lip, Graduated Inches to 1/8ths
features
- Used by glass distributors and manufacturers
- One-piece, selected hard maple, smooth and well finished with clear protective coating.
- One end has extruded brass lip or flange extending 3/8" from one flat surfae of rule, attached by four rivets extending through both side plates
- other end has brass cap.
- On upper face, zero falls at inside of lip
- on lower face
- at opposite end of rule.
- Bold markings embedded in the wood
- Large graduations mark both sides and edges.
- Graduated inches to 1/8ths
| Inch/Metric | Inch |
| Thickness | 0.375 in |
| Length | 144 in |
| Trade Mark | Lufkin® |
| Weight | 16.75 LB |

