- Regular Nut Eyebolt
- Drop Forged Carbon Steel
- 3/8" x 4-1/2" Trade Size
features
- Standard drop-forged carbon steel material
- WLL's apply only to eyebolts in lifting or pulling applications
- Standard galvanized finish to ASTM A-153 specification
- If angular loading is necessary, eyebolts to be used at reduced loads
| Eye Inner Dia. | 3/4 in |
| Cooper Family | CAM015 - Fittings |
| Shank Dia. | 3/8 in |
| Finish | Galvanized |
| Eye Outer Size | 1 1/2 in |
| Load Capacity | 1250 lbs |
| Shank Length | 4.5 in |
| Material | Drop Forged Carbon Steel |
| Weight | 0.28 LB |
| EAN or UPC | 20418100789 |

