- 3/8" Jaw Length
- End Cutting Nippers Pliers
| Jaw Length | 3/8 in |
| Grip | Cushioned |
| Plier Type | End Cutting Nippers |
| Jaw Width | 1 3/4 in |
| Overall Length | 7.25 in |
| Jaw Thickness | 17/32 in |
| Trade Mark | Crescent® |
| Weight | 0.75 LB |
| Jaw Length | 3/8 in |
| Grip | Cushioned |
| Plier Type | End Cutting Nippers |
| Jaw Width | 1 3/4 in |
| Overall Length | 7.25 in |
| Jaw Thickness | 17/32 in |
| Trade Mark | Crescent® |
| Weight | 0.75 LB |