- Manila Rope Regular Wood Shell Block
- Fixed Hook Mounted
- 1,000 lb Working Load Limit
| No. of Wheels | 1 |
| Bearing Type | Bronze Bushing |
| Rim Width | 0.625 in |
| Mounting | Fixed Hook |
| Cooper Family | CAM040 - Blocks |
| Pin Size | 3/8 in |
| Working Load Limit | 1000 lb |
| Body Material | Wood |
| Cable/Wire Size | 1/2 in |
| Weight | 1.9 LB |
| EAN or UPC | 20418165900 |

