- Manila Rope Regular Wood Shell Block
- Shackle Mounted
- 1,800 lb Working Load Limit
| No. of Wheels | 1 |
| Bearing Type | Bronze Bushing |
| Pin Size | 1/2 in |
| Mounting | Shackle |
| Rim Width | 1 in |
| Cable/Wire Size | 3/4 in |
| Cooper Family | CAM040 - Blocks |
| Working Load Limit | 1800 lb |
| Body Material | Wood |
| Weight | 4.0 LB |
| EAN or UPC | 20418104596 |

