- Manila Rope Regular Wood Shell Block
- Fixed Hook Mounted
- 1,400 lb Working Load Limit
| Bearing Type | Bronze Bushing |
| No. of Wheels | 2 |
| Pin Size | 3/8 in |
| Rim Width | 0.625 in |
| Cooper Family | CAM040 - Blocks |
| Body Material | Wood |
| Working Load Limit | 1400 lb |
| Cable/Wire Size | 1/2 in |
| Mounting | Fixed Hook |
| Weight | 3.0 LB |
| EAN or UPC | 20418165955 |

