- Manila Rope Regular Wood Shell Block
- Fixed Hook Mounted
- 2,500 lb Working Load Limit
| Bearing Type | Bronze Bushing |
| Body Material | Wood |
| Cable/Wire Size | 3/4 in |
| Cooper Family | CAM040 - Blocks |
| No. of Wheels | 2 |
| Pin Size | 1/2 in |
| Mounting | Fixed Hook |
| Rim Width | 1 in |
| Working Load Limit | 2500 lb |
| Weight | 8.0 LB |
| EAN or UPC | 20418165979 |

