- Manila Rope Nylon Block
- Swivel Hook Mounted
- 1,000 lb Working Load Limit
| Cooper Family | CAM040 - Blocks |
| Body Material | Nylon (Polyamide) |
| Working Load Limit | 1000 lb |
| Mounting | Swivel Hook |
| Cable/Wire Size | 3/8 in [Min], 1/2 in [Max] |
| Pin Size | 3/8 in |
| Rim Width | 0.625 in |
| No. of Wheels | 2 |
| Weight | 1.6 LB |
| EAN or UPC | 20418107337 |

