- Single Sheave
- Ideal Steel Block
- Bronze Bushed
- Painted
- 5" Block
features
- Front eye, flatted, loose hook "F"
- Steel shells with drop forged flatted hooks
- Bronze self-lubricating bushings
- Painted blue
| No. of Wheels | 1 |
| Rope Size | 5/8 in |
| Working Load Limit | 700 tons |
| Bearing Type | Bronze Bushed |
| Body Material | Steel |
| Pin Size | 3/8 in |
| Mounting | Hook |
| Cooper Family | CAM040 - Blocks |
| Weight | 2.25 LB |
| EAN or UPC | 20418207358 |

