- Manila/Fiber Rope B & L Star Metal Lifting Block
- Fixed Hook Mounted
- 700 lb Working Load Limit
| Rim Width | 0.5 in |
| Mounting | Fixed Hook |
| Cooper Family | CAM040 - Blocks |
| Cable/Wire Size | 3/8 in |
| No. of Wheels | 1 |
| Pin Size | 3/8 in |
| Working Load Limit | 700 lb |
| Body Material | Steel |
| Bearing Type | Bronze Bushing |
| Weight | 1.5 LB |
| EAN or UPC | 20418171734 |

