- Safety Locking Drop Link Manila Rope Snatch Block
- Swivel Hook Mounted
- 3,000 lb Working Load Limit
| Cooper Family | CAM040 - Blocks |
| Cable/Wire Size | 7/8 in |
| No. of Wheels | 1 |
| Mounting | Swivel Hook |
| Working Load Limit | 3000 lb |
| Bearing Size | 3/4 in |
| Body Material | Wood |
| Pin Size | 1/2 in |
| Rim Width | 1 in |
| Bearing Type | Bronze Bushing |
| Weight | 9.0 LB |
| EAN or UPC | 20418114250 |

