- Solid Joint End Cutting Nippers
- 7 1/4" Long
- 3/8" Jaw Length
features
- Top quality end cutting tool
- Precision manufactured from forged alloy tool steel
- Handles with carefully designed leverage ratio to blades, easier cutting
- Carefully designed throat clearance and rivet size
- Electronically induction hardened, angled cutting edges and blade sizes
| Jaw Width | 1 3/4 in |
| Blade Length | 0.8125 in |
| Plier Type | End Cutting Nippers |
| Spring | No |
| Jaw Length | 3/8 in |
| Grip | Non-Cushioned |
| Jaw Thickness | 17/32 in |
| Overall Length | 7.25 in |
| Weight | 0.8 LB |
| EAN or UPC | 37103213167 |

