- Wire Rope Team Snatch Block
- Swivel Hook Mounted
- 14,000 lb Working Load Limit
| Mounting | Swivel Hook |
| Rim Width | 1 in |
| Bearing Size | 1 1/4 in |
| Pin Size | 1 in |
| Working Load Limit | 14000 lb |
| No. of Wheels | 1 |
| Body Material | Steel |
| Cooper Family | CAM041 - Blocks |
| Cable/Wire Size | 5/8 in |
| Bearing Type | Bronze Bushing |
| Weight | 30.32 LB |
| EAN or UPC | 20418123221 |

