- Bronze Bushed Wire Rope Steel Sheaves
- 6" Diameter
| Dia. | 6 in |
| Cable/Wire Size | 1/2 in |
| Hub Width | 1.063 in |
| Cooper Family | CAM042 - Blocks |
| Pin Size | 1 in |
| Rim Width | 1 in |
| Hub Dia. | 2 1/8 in |
| Material | Cast Iron |
| Weight | 3.0 LB |
| EAN or UPC | 20418127847 |
| Dia. | 6 in |
| Cable/Wire Size | 1/2 in |
| Hub Width | 1.063 in |
| Cooper Family | CAM042 - Blocks |
| Pin Size | 1 in |
| Rim Width | 1 in |
| Hub Dia. | 2 1/8 in |
| Material | Cast Iron |
| Weight | 3.0 LB |
| EAN or UPC | 20418127847 |