- Hand Line Utility Block
- Latched Swivel Hook Mounted
- 1,000 lb Working Load Limit
| No. of Wheels | 1 |
| Mounting | Latched Swivel Hook |
| Rope Size | 5/8 in [Max] |
| Working Load Limit | 1000 lb |
| Weight | 1.9 LB |
| EAN or UPC | 20418225680 |
| No. of Wheels | 1 |
| Mounting | Latched Swivel Hook |
| Rope Size | 5/8 in [Max] |
| Working Load Limit | 1000 lb |
| Weight | 1.9 LB |
| EAN or UPC | 20418225680 |