- 6 1/2" Overall Length
- 2 1/16" Jaw Length
- Long Needle Nose Pliers
features
- Long needle nose with excellent gripping ability
- Made of forged alloy tool steel and individually tested for strength
- Designed for work in tight, narrow areas
- Polished head
- Plain handles or red nonslip cushion handle grips
| Trade Mark | Crescent® |
| Plier Type | Long Needle Nose |
| Grip | Non-Cushioned |
| Jaw Thickness | 11/32 in |
| Jaw Width | 11/16 in |
| Cooper Family | CRE004 - Pliers/Cutters |
| Jaw Length | 2 1/16 in |
| Overall Length | 6.5 in |
| Weight | 0.25 LB |

