- 7 15/32" Overall Length
- 2 11/16" Jaw Length
- Long Needle Nose Pliers
features
- Designed for work in tight, narrow areas
- Long needle nose with excellent gripping ability
- Made of forged alloy tool steel and individually tested for strength
- Polished head
- Plain handles or red nonslip cushion handle grips
| Plier Type | Long Needle Nose |
| Jaw Width | 11/16 in |
| Jaw Thickness | 21/64 in |
| Overall Length | 7.46875 in |
| Grip | Cushioned |
| Jaw Length | 2 11/16 in |
| Trade Mark | Crescent® |
| Cooper Family | CRE004 - Pliers/Cutters |
| Weight | 0.4 LB |

