- 9" Diameter
- 5/8" Round Arbor Hole
features
- Flat ground
- Designed for smooth cutting in any direction through all types of wood
- Made from finest alloy saw steel
- Stays sharper longer
- Resists rust
- Easily resharpened
- Cuts smoother with less friction
| Blade Dia. | 9 in |
| Arbor Hole Type | Round |
| Cooper Family | NSA004 - Circular Saws |
| Arbor Hole Size | 5/8 in |
| Weight | 6.13 LB |

