Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cooper Tool80714

80714

Magicut® Master Combination Circular Saw Blade
Item #103408808
  • 10" Diameter
  • 5/8" Round Arbor Hole
Cooper Tool80714
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10" Diameter
  • 5/8" Round Arbor Hole

features

  • Flat ground
  • For smooth cross cutting, ripping and mitering
  • Made from finest alloy saw steel
  • Stays sharper longer
  • Resists rust
  • Easily resharpened
  • Cuts smoother with less friction
  • Fast cutting teeth are set for clearance
Arbor Hole Size 5/8 in
Arbor Hole Type Round
Blade Dia. 10 in
Weight 8.94 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison