- 10" Diameter
- 5/8" Round Arbor Hole
features
- Flat ground
- For smooth cutting of paneling, plywood and laminates
- Made from finest alloy saw steel
- Stays sharper longer
- Resists rust
- Easily resharpened
- Cuts smoother with less friction
| Cooper Family | NSA004 - Circular Saws |
| Arbor Hole Type | Round |
| Blade Dia. | 10 in |
| Arbor Hole Size | 5/8 in |
| Weight | 8.94 LB |

