- 7 1/4" Diameter
- Universal Arbor Hole
- 40 Teeth
features
- Antikick design
- Blade glides through 2 x 4's, particle board, plywood and all hard and soft wood economically
- Ideal for applications where finish is not critical
- Made from finest alloy saw steel
- Stays sharper longer, resists rust
- Cuts smoother with less friction
| No. of Teeth | 40 |
| Arbor Hole Type | Universal |
| Cooper Family | NSA004 - Circular Saws |
| Blade Dia. | 7 1/4 in |
| Weight | 0.62 LB |

