- No. 10 Hacksaw Frame
features
- High impact, contoured handle
- Adjust to 10" to 12"
- 45° blade adjustment
| Cooper Family | NSA001 - Hacksaw Frames |
| Depth of Throat | 3 3/8 in |
| Blade Length | 10 in |
| Weight | 1.65 LB |
| EAN or UPC | 37103809520 |
| Cooper Family | NSA001 - Hacksaw Frames |
| Depth of Throat | 3 3/8 in |
| Blade Length | 10 in |
| Weight | 1.65 LB |
| EAN or UPC | 37103809520 |