- 1 3/8" Diameter
- 1" Pipe Size - Entrance
- N/A Pipe Size - Tap
features
- Follows completely through its own hole¦6 tpi to cutting edge
- Cuts holes from 9/16" to 6" in diameter and up to 1 1/8" deep
- Permits fast, clean cuts in tough and mild steels, cast iron, aluminum, brass, bronze, plastics, iron or steel pipe and wood
- Cutting edge made of specially selected high-speed steel
| Trade Mark | Nicholson® |
| Pipe Size - Tap | N/A |
| Dia. | 1.375 in |
| Pipe Size - Entrance | 1 in |
| Weight | 0.258 LB |

