Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bi-Metaloy® Holesaw

81260

Bi-Metaloy® Holesaw
Item #103409423
  • 3" Diameter
  • 2 1/2" Pipe Size - Entrance
  • N/A Pipe Size - Tap
Bi-Metaloy® Holesaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" Diameter
  • 2 1/2" Pipe Size - Entrance
  • N/A Pipe Size - Tap

features

  • Follows completely through its own hole¦6 tpi to cutting edge
  • Cuts holes from 9/16" to 6" in diameter and up to 1 1/8" deep
  • Cutting edge made of specially selected high-speed steel
  • Permits fast, clean cuts in tough and mild steels, cast iron, aluminum, brass, bronze, plastics, iron or steel pipe and wood
Dia. 3 in
Pipe Size - Tap N/A
Trade Mark Nicholson®
Pipe Size - Entrance 2 1/2 in
Weight 0.475 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison