- 3 5/8" Diameter
- 3" Pipe Size - Entrance
- N/A Pipe Size - Tap
features
- Permits fast, clean cuts in tough and mild steels, cast iron, aluminum, brass, bronze, plastics, iron or steel pipe and wood
- Cutting edge made of specially selected high-speed steel
- Cuts holes from 9/16" to 6" in diameter and up to 1 1/8" deep
- Follows completely through its own hole¦6 tpi to cutting edge
| Dia. | 3.625 in |
| Pipe Size - Entrance | 3 in |
| Trade Mark | Nicholson® |
| Pipe Size - Tap | N/A |
| Weight | 1.0 LB |

