Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Maintenance Hole Saw Kit

81430

Maintenance Hole Saw Kit
Item #103409284
  • Contains 5 Hole Saws (7/8" - 1 1/2"), 1 Arbor, & 1 Adapter
Maintenance Hole Saw Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Contains 5 Hole Saws (7/8" - 1 1/2"), 1 Arbor, & 1 Adapter

features

  • Set meets exact needs of jobs from electrical to plumbing
  • Six different assortments of rugged industrial grade, high speed steel hole saws and accessories
  • Packaged in a convenient, sturdy, plastic case
Included 81173, 1" hole saw, 81179, 1 1/8" hole saw, 81188, 1 1/4" hole saw, 81206, 1 1/2" hole saw, 81427, 1/4" arbor adapter, 81167, 3/4" hole saw, 81317, 1/4" round
arbor
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison