- Universal Soldering Gun
- 900 °F To 1020 °F Temperture Range
features
- Universal all-purpose gun
- Pistol grip design
- Fingertip trigger selects high (1st trigger position) or low output (2nd trigger position)
- Ready-to-use in six seconds
- High efficiency, tin-plated copper tip
- Light illuminates work
- Two-wire cord (82003 has a three-wire cord)
- Helpful hints and instructions on packaging
- Instruction booklet included
- UL® and cUL listed
| Watts | 140 W / 100 W |
| Cooper Family | WEL001 - Soldering and Heat Guns |
| Cord Length | 6 ft |
| Temperature Range °F | 900 °F To 1020 °F |
| Weight | 2.1 LB |
| EAN or UPC | 37103475848 |

