- 120 Volt
- 2 Wire
- 140 Watt / 100 Watt
- Universal Gun Kit
features
- All-purpose gun, 120 V
- Dual-heat gun produces 140 or 100 W with pistol grip design
- Fingertip trigger selects high (first trigger position) or low output (second trigger position), ready-to-use in six seconds
- High efficiency, tin-plated copper tip
- Light illuminates work
- Includes a coil of lead-free solder
includes
- Instructions included
compliances
- 0
| Case Construction | Blow Molded |
| Cord Type | 2 Conductor Cord |
| Voltage Rating | 120 |
| Cord Length | N/A |
| Temperature Range °F | N/A |
| Watts | 140 W / 100 W |
| Cooper Family | WEL001 - Soldering and Heat Guns |
| Weight | 3.4 LB |
| EAN or UPC | 37103475862 |
| NSN Number | 3439-00-980-3667 |

