- 8" Overall Length
- 1 23/64" Jaw Length
- Needle Nose Assembly Pliers
features
- Needle nose assembly pliers
- Reaches deep within electronic assemblies
- Use in hard-to-reach work spaces
- Green cushion grips
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Length | 1 23/64 in |
| Jaw Thickness | 7/16 in |
| Overall Length | 8 in |
| Jaw Width | 17/32 in |
| Trade Mark | Xcelite® |
| Plier Type | Needle Nose Assembly |
| Grip | Cushioned |
| Weight | 0.37 LB |
| EAN or UPC | 43127063107 |

