- 4" Overall Length
- 13/32" Jaw Length
- Full Flush Oval Head Cutter Pliers
features
- Oval head diagonal cutter
- Full flush
- For delicate cutting applications
- Minimal shock transmittal
- Leaf springs
- 841JLPY features lead catcher and antistatic handles (molded)
| Jaw Width | 7/16 in |
| Jaw Length | 13/32 in |
| Overall Length | 4 in |
| Jaw Thickness | 9/32 in |
| Plier Type | Full Flush Oval Head Cutter |
| Trade Mark | Xcelite® |
| Grip | Anti-Static |
| Weight | 0.15 LB |

