- Soft Face Tip
- Soft
- 1" Tip Diameter
- Brown
features
- Replaces rubber, wood, soft lead, soft brass, babb
- Screw-in faces for soft-faced and dead blow holders
- Faces packed two per box
- Color denotes hardness
| Tip Hardness | Soft |
| Tip Diameter | 1 in |
| Trade Mark | Plumb® |
| Type | Soft Face |
| Color Code | Brown |
| Weight | 0.1 LB |

