- Soft Face Tip
- Medium
- 1 1/2" Tip Diameter
- Red
features
- Faces packed two per box
- Color denotes hardness
- Screw-in faces for soft-faced and dead blow holders
- Replaces rawhide, wood, soft plastics (pvc, vinyl), lead alloy
| Tip Hardness | Medium |
| Color Code | Red |
| Trade Mark | Plumb® |
| Tip Diameter | 1 1/2 in |
| Type | Soft Face |
| Weight | 0.2 LB |

