- Soft Face Tip
- Soft
- 2" Tip Diameter
- Brown
features
- Replaces rubber, wood, soft lead, soft brass, babb
- Screw-in faces for soft-faced and dead blow holders
- Faces packed two per box
- Color denotes hardness
| Type | Soft Face |
| Tip Diameter | 2 in |
| Trade Mark | Plumb® |
| Tip Hardness | Soft |
| Color Code | Brown |
| Weight | 0.5 LB |

