- Soft Face Tip
- Hard
- 2" Tip Diameter
- Black
features
- Replaces rawhide, hard plastics (acrylics, nylons, polymers)
- Screw-in faces for soft-faced and dead blow holders
- Faces packed two per box
- Color denotes hardness
| Tip Hardness | Hard |
| Trade Mark | Plumb® |
| Tip Diameter | 2 in |
| Type | Soft Face |
| Color Code | Black |
| Weight | 0.5 LB |

