- Soft Face Tip
- Medium
- 2 1/2" Tip Diameter
- Red
features
- Replaces rawhide, wood, soft plastics (pvc, vinyl), lead alloy
- Screw-in faces for soft-faced and dead blow holders
- Faces packed two per box
- Color denotes hardness
| Type | Soft Face |
| Color Code | Red |
| Tip Hardness | Medium |
| Tip Diameter | 2 1/2 in |
| Trade Mark | Plumb® |
| Weight | 0.7 LB |

