- 3/8 in Drive Size
description
- E-Spec is a connected electronic torque wrench designed specifically for production environments where a high level of precision is required. With+/- 1.5% torque accuracy and +/- 1% angle accuracy, E-Spec is a high-tech workhorse. E-Spec software allows users to set torque parameters and downloadtorque process data via standard text format and all E-Spec wrenches incorporate GEARWRENCH 120XP™ technology that can turn fasteners in just a 3° swing arc. E-Spec is the new standard for premium industrial torque applications.
features
- 120XP™ head provides a 3° ratcheting arc to turn fasteners in narrow spaces
- Torque accuracy of +/-1.5% CW and +/-2.5% CCW. Angle settings offer +/-1% of reading of angle accuracy
- Interchangeable head with square interface
- 3 torque measurement units provide a readout in ft-lb, in-lb and Nm
- Reversible screen for right or left handed use
- 100 available preset torque settings allow you to quickly access frequently repeated applications
- Includes rechargeable lithium ion battery, and cartridge to hold 3 AAA batteries for back up
- 100,000 life cycle accuracy
- Meets or exceeds ASME standards and specifications
- 1 year limited warranty
- calibration accuracy warrantied for 90 days
| Type | Soft Face |
| Tip Diameter | 2 1/2 in |
| Tip Hardness | Hard |
| Color Code | Black |
| Trade Mark | Plumb® |
| Drive Size | 3/8 in |
| Weight | 0.7 LB |
| EAN or UPC | 99575852459 |

