- Soft Face Tip
- Medium
- 3" Tip Diameter
- Red
features
- Faces packed two per box
- Color denotes hardness
- Screw-in faces for soft-faced and dead blow holders
- Replaces rawhide, wood, soft plastics (pvc, vinyl), lead alloy
| Trade Mark | Plumb® |
| Color Code | Red |
| Tip Hardness | Medium |
| Type | Soft Face |
| Tip Diameter | 3 in |
| Weight | 1.0 LB |

